DESCRIPTION

  • Mouth-Blown Glass
  • Mouth-blown opal glass canisters mount to cast metal socket holders, replete with crisply turned steps and finely etched dentil knurling
  • Socket Ring Shade Attachment
  • Strong and handsome, the Windham collection showcases the timeless appeal of classical styling
  • Subtle knurling appears again on Windham’s circular backplate, reinforcing the classical motif
  • Up/Down mounting

Hudson Valley Lighting Windham 6-1/4 in. 100 W 2-Light Medium Bath Bracket

HUD3402

Color Finish

 

SPECIFICATIONS

Collection
Windham
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Energy Star Compliant
No
Glass Type
Opal
Height
9-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Volts
120V
Watts
200
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY