DESCRIPTION

  • Clip Shade Attachment
  • Topped by a soft-white fabric shade, the tapered wand of the Rockland sconce showcases the glamour of shining crystal orbs
  • While the Polished Nickel finish projects a mirror-like shine, its warm tone complements the shade’s soft hue

Hudson Valley Lighting Rockland 60W 1-Light Wall Sconce

HUD8421

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Rockland
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Energy Star Compliant
No
Height
20-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY