DESCRIPTION

  • Clip Shade Attachment
  • Crystal Bobeches
  • George Hepplewhite’s name is synonymous with light and balanced furniture designs that shun ornamentation and stand upon sleek, straight legs
  • The elongated torch handles of our Amherst collection recall Hepplewhite’s historic designs, while pristine crystal accents give the collection a 21st century twist
  • White fabric shades top the tall tapers, complimenting the cylindrical shape of Amherst’s crystal bobeches

Hudson Valley Lighting Amherst 60W 1-Light Wall Sconce

HUD8511

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Amherst
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-1/2 in
Energy Star Compliant
No
Height
18-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5 in

Starting at
Call for Pricing
  • QUANTITY