DESCRIPTION

  • Detailed steps and curves form Woodstock’s intricate metal base and provide a fitting frame for the prismatic glass feature
  • Not only do these ceiling lights complement rooms with elaborate crown moldings, they add stateliness to spaces otherwise lacking in ornamentation
  • Pressed inside and out with a pattern engineered to diffuse hot spots and spread an even array of illumination, Woodstock’s glass is as innovative as it is attractive
  • Twist Lock Shade Attachment

Hudson Valley Lighting 60W 2-Light Medium Incandescent Ceiling Light

HUD7513

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
13 in
Energy Star Compliant
No
Height
4-1/2 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY