DESCRIPTION

  • Double Clip Shade Attachment
  • Fashioned with a coveted quality of quiet glamour, Wylie’s pristine crystal stem is an elegant complement to its white cylindrical shade
  • This clean and thoughtfully balanced design allows Wylie’s fine materials to express their inherent beauty

Hudson Valley Lighting Wylie 60W 2-Light Wall Sconce

HUD6312

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Wylie
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-1/2 in
Energy Star Compliant
No
Height
12 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
10-3/4 in

Starting at
Call for Pricing
  • QUANTITY