DESCRIPTION

  • Cast metal and custom opal glass give lasting life to this quatrefoil design
  • Clip and Finial Shade Attachment
  • From Mediterranean to modern, Chandler’s inviting glow of ambient light is a welcome addition to any well-appointed space
  • Our four-leaf clover ceiling fixture is a lucky find

Hudson Valley Lighting Chandler 60W 3-Light Ceiling Light

HUD1216

Color Finish

 

SPECIFICATIONS

Collection
Chandler
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, White
Height
5-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G9
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
16-3/4 in

Starting at
Call for Pricing
  • QUANTITY