DESCRIPTION

  • Classic swooping arms hold elaborately turned bobeches, upon which we seat smooth metal candle-sleeves
  • Clip Shade Attachment
  • Elegantly trimmed bell shades give the collection a fine finishing touch
  • The basin’s ample surface robustly showcases the shine of candelabra lamps
  • The rare design of this Dutch-inspired collection enhances its Old World ornaments
  • We center the Yorktown chandelier on a richly proportioned metal basin, cast for heirloom durability

Hudson Valley Lighting 60W 6-Light Candelabra E-12 Chandelier

HUD8716

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
29-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
23-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
6
UL Listed
No
Volts
120V
Watts
60
Width
29-1/2 in

Starting at
Call for Pricing
  • QUANTITY