DESCRIPTION

  • Glowing oval shades of matte-finished opal glass mount to clean cast metal bars
  • Sharp-lined, flat oval backplates and matching shade bases complete the fresh motif
  • Smooth minimalism makes a soothing impression in the Trinity bath collection
  • Socket Ring Shade Attachment

Hudson Valley Lighting Trinity 2-Light Bath and Vanity Light

HUD8902

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Wedge
Bulb Type
Xenon
Collection
Trinity
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-3/4 in
Energy Star Compliant
No
Glass Type
Matte, Opal
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Wedge
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Material
Glass
Number Of Lights
2
UL Listed
No
Watts
75
Width
13-3/4 in

Starting at
Call for Pricing
  • QUANTITY