DESCRIPTION

  • Cubist sensibility meets natural forms in our Hartsdale collection
  • Socket Ring Shade Attachment
  • Socket holders match the textured shades, while cast backplates enhance the crinkled features by adding smooth visual contrast
  • We press the clear glass shades with organic texture

Hudson Valley Lighting Hartsdale 75W 3-Light Bath Light

HUD4663

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Wedge
Bulb Type
Xenon
Collection
Hartsdale
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Energy Star Compliant
No
Height
6-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Wedge
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
No
Watts
75
Width
19 in

Starting at
Call for Pricing
  • QUANTITY