DESCRIPTION

Hudson Valley Lighting 75W 3-Light G9 Double Loop Base Xenon Bath Bracket

HUD8903

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-3/4 in
Glass Type
Opal
Height
8 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up Lighting
Number Of Lights
3
Volts
120V
Watts
225
Width
22-1/4 in

Starting at
Call for Pricing
  • QUANTITY