DESCRIPTION

Hudson Valley Lighting Milton 8-3/4 in. 100 W 3-Light Medium Bath Bracket

HUD2003

Color Finish

 

SPECIFICATIONS

Collection
Milton
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
Glass Type
Opal
Height
9 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
24-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY