DESCRIPTION

  • 3 100W M Bulbs Required
  • Keswick Wall Mount Bath Light
  • Polished Chrome; W: 21" H: 11" Ext: 8"

Hudson Valley Lighting Keswick 8 in. 100 W 3-Light Medium Bath Bracket

HUD1973

Color Finish

 

SPECIFICATIONS

Collection
Keswick
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Energy Star Compliant
No
Glass Type
Opal
Height
11 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Urban
Number Of Lights
3
Volts
120V
Watts
300
Width
21 in

Starting at
Call for Pricing
  • QUANTITY