60W 4-Light Candelabra E-12 Incandescent Pendant in Polished Nickel
Amelia 60W 4-Light Candelabra E-12 Incandescent Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The design’s airy aspect is accentuated by an oversized fixture loop and open pergola metalwork
- A mouth-blown glass barrel encases the suspended candlesticks, giving contemporary polish to pieces that could well belong in a botanical conservatory
- Lacey and light, a trellis of circular scrollwork tops Amelia with a touch of whimsy
- Finial Shade Attachment
- Mouth-Blown Glass
Specifications
- ADA Compliant:
- No
- Collection:
- Amelia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 13-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 27-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Classic
- Material:
- Brass, Glass
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 22 lb