Hudson Valley Lighting

Amherst 60W 1-Light Wall Sconce in Polished Nickel

Part #HUD8511PN  |  Manufacturer Part #8511-PN

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • George Hepplewhite’s name is synonymous with light and balanced furniture designs that shun ornamentation and stand upon sleek, straight legs
  • The elongated torch handles of our Amherst collection recall Hepplewhite’s historic designs, while pristine crystal accents give the collection a 21st century twist
  • White fabric shades top the tall tapers, complimenting the cylindrical shape of Amherst’s crystal bobeches
  • Crystal Bobeches
  • Clip Shade Attachment

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Amherst

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/2 in

Energy Star Compliant: No

Height: 18-3/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 5 in