DESCRIPTION

Hudson Valley Lighting Weston Bath Light Bracket

HUD4504

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Weston
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Matte Opal
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
33-3/4 in

Starting at
Call for Pricing
  • QUANTITY