75W 1-Light Medium E-26 Incandescent Table Lamp in Aged Brass with Gray

You last purchased this on
 
Hudson Valley

Borneo 75W 1-Light Medium E-26 Incandescent Table Lamp in Aged Brass with Gray

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Borneo 75W 1-Light Medium E-26 Incandescent Table Lamp in Aged Brass with Gray

  • Fast #
  • Part #HUDL1376AGBGRY
  • Item #8156417
  • Manufacturer Part #L1376-AGB/GRY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass/Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Borneo
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass/Grey
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
26 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Belgian Linen, Ceramic
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W
Width:
16 in