75W 1-Light Medium E-26 Incandescent Table Lamp in Aged Brass with Soft Off White
Calverton 75W 1-Light Medium E-26 Incandescent Table Lamp in Aged Brass with Soft Off White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Calverton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass/Soft Off White
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 19 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Belgian Linen, Ceramic
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 14 in