Coram 100W 1-Light Medium E-26 Incandescent Floor Lamp in Fog Grey Faux Shagreen with Satin Stainless

Part #HUDL1465FGRYSS  |  Item #8156437  |  Manufacturer Part #L1465-FGRY/SS

$1,700.85 EACH

Color/Finish: Fog Grey Faux Shagreen/Satin Stainless

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Coram

Color Finish: Fog Grey Faux Shagreen/Satin Stainless

Color Finish Category: Greys

Diameter: 20 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 64-1/2 in

Installation Type: Floor Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Fabric, Metal]

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 11-1/2 in