Hudson Valley Lighting
Heirloom *CVR* 1 E26 MED 60 *HEIRLO WALL SCO
Part #HUD8000AGBMS3 | Item #4153365 | Manufacturer Part #8000-AGB-MS3
Type:
HUD8000AGBMS3How to get it:
Product Details
Specifications
Bulb Style: Flame
Bulb Type: Incandescent
Collection: Heirloom
Color Finish: Aged Brass
Color Finish Category: Brass Tones
ETL Listed: No
Height: 8-1/2 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: ST64
Lighting Direction: Ambient Lighting
Lighting Style: Farmhouse, Industrial
Material: Metal
Number Of Lights: 1
Type: HUD8000AGBMS3
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 10 in