Holly 25W 2-Light Medium E-26 Incandescent Picture Light in Aged Brass with White

Part #HUDHL263202AGBWH  |  Item #7549748  |  Manufacturer Part #HL263202-AGB/WH

$256.13 EACH

Color/Finish: Aged Brass/White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Bulb Type: Incandescent

Collection: Holly

Color Finish: Aged Brass/White

Color Finish Category: Brass Tones

Depth: 11-3/4 in

Dimmable: No

ETL Listed: No

Glass Type: White

Height: 4-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Style: Classic

Material: Steel

Number Of Lights: 2

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 25

Weight: 5

Width: 16-1/4 in