25W 2-Light Medium E-26 Incandescent Picture Light in Polished Nickel with White
Holly 25W 2-Light Medium E-26 Incandescent Picture Light in Polished Nickel with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Holly
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel/White
- Depth:
- 11-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Picture Light
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 16-1/4 in