Hudson Valley Lighting
Holtsville 6W 1-Light Medium E-26 LED Floor Lamp in Old Bronze
Part #HUDL1297OB | Item #8156626 | Manufacturer Part #L1297-OB
Product Details
Documents
Specifications
Bulb Type: LED
Collection: Holtsville
Color Finish: Old Bronze
Color Finish Category: Bronze Tones
Diameter: 13 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 45 in
Installation Type: Floor Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: T10
Lighting Direction: Down Lighting
Lighting Style: Transitional
Material: [Metal, Leather]
Number Of Lights: 1
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 6
Width: 25-1/4 in