6W 1-Light Medium E-26 LED Wall Sconce in Burnished Nickel
Holtsville 6W 1-Light Medium E-26 LED Wall Sconce in Burnished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Holtsville
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Burnished Nickel
- Depth:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Leather, Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 6 W
- Width:
- 4-1/2 in