Hudson Valley Lighting

Jewett 60W 8-Light Medium E-26 LED Island Light in Old Bronze

Part #HUD7108OB  |  Manufacturer Part #7108-OB

Color/Finish: Old Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Jewett

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 15-83/100 in

Installation Type: Ceiling Mount

Length: 46 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Ambient Lighting, Down Lighting]

Lighting Style: Modern

Material: Brass

Number Of Lights: 8

Type: Island Light

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 19-1/2 in