100W 3-Light Vanity with Opal and Glossy Glass in Aged Brass

You last purchased this on
 
Hudson Valley

Keswick 100W 3-Light Vanity with Opal and Glossy Glass in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Keswick 100W 3-Light Vanity with Opal and Glossy Glass in Aged Brass

  • Fast #
  • Part #HUD1973AGB
  • Item #2227366
  • Manufacturer Part #1973-AGB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • We double mount the sconces’ j-shaped arm to create a durable and appealing design
  • Bell-shaped glass, cast swivels, and straight-line knurling on the socket holders enhance the collection’s vintage character
  • Keswick’s combination of strength and refinement is equally at home on the English heath or in a Soho flat
  • Up/Down mounting
  • Socket Ring Shade Attachment
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Keswick
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
8 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up/Down Lighting
Lighting Style:
Urban
Material:
Glass
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
300 W
Width:
21 in