Keswick 8 in. 100 W 3-Light Medium Bath Bracket in Old Bronze

Part #HUD1973OB  |  Item #2380864  |  Manufacturer Part #1973-OB

$522.27 EACH
(Pricing is for Old Bronze)

Color/Finish: Old Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Keswick Three Light Vanity Fixture
  • Old Bronze; W: 21" H: 11" Ext: 8"
  • 3 100W M Bulbs Required

Specifications

Collection: Keswick

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Depth: 8 in

Energy Star Compliant: No

Glass Type: Opal

Height: 11 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Urban

Number Of Lights: 3

Volts: 120V

Watts: 300

Width: 21 in