4-1/2 in. 75W 1-Light Medium E-26 T10 Incandescent Vanity Fixture with Opal Matte Glass in Satin Nickel
Livingston 4-1/2 in. 75W 1-Light Medium E-26 T10 Incandescent Vanity Fixture with Opal Matte Glass in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- We complete the sophisticated metropolitan look with a sleek square backplate
- Thumb Screw Shade Attachment
- A square skyscraper of glowing glass sits atop the crisply angled arm of the Livingston bath sconce
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Livingston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Matte Opal
- Height:
- 13-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 75 W
- Width:
- 4-1/2 in