Millbrook 60W 4-Light Candelabra E-12 Incandescent Pendant in Distressed Bronze

Part #HUD8412DB  |  Item #4153741  |  Manufacturer Part #8412-DB

$795.96 EACH

Color/Finish: Distressed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Metal arches and ultra-clear glass panes draw inspiration from the distinct architecture of England’s venerable universities
  • Millbrook’s handsome historic design brings to mind the wingback chairs, wood panel walls, and leather-bound volumes of a sumptuous library
  • Clip Shade Attachment

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Millbrook

Color Finish: Distressed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 22-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Classic

Material: Brass, Glass

Number Of Lights: 4

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 16

Width: 12 in