Olivia 40W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass

Part #HUDH223101AGB  |  Item #7549345  |  Manufacturer Part #H223101-AGB

$178.01 EACH

Color/Finish: Aged Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Olivia

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Depth: 4 in

Diameter: 4-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 18-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Contemporary, Modern

Material: Linen, Steel

Number Of Lights: 1

Sconce Type: Single Arm

UL Listed: Yes

Volts: 120V

Watts: 40