8W 1-Light Medium E-26 LED Pendant in Aged Brass
Reade 8W 1-Light Medium E-26 LED Pendant in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Reade
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Brass
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 5 in