Riley 6-1/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Polished Nickel

Part #HUDH111701GPN  |  Item #7408640  |  Manufacturer Part #H111701G-PN

$188.00 EACH

Color/Finish: Polished Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mounts Horizontally or Vertically

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Riley

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 6-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 7-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G40

Lighting Direction: Ambient Lighting, Down Lighting

Material: Glass, Metal

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 3