Roebling 75W 1-Light Medium E-26 Incandescent Wall Sconce in Aged Brass

Part #HUD5120AGB  |  Item #8156574  |  Manufacturer Part #5120-AGB

$218.11 EACH

Color/Finish: Aged Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Roebling

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Depth: 6 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 14-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: Brass, Metal

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Width: 4-3/4 in