75W 1-Light Medium E-26 Incandescent Wall Sconce in Old Bronze
Roebling 75W 1-Light Medium E-26 Incandescent Wall Sconce in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Roebling
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-3/4 in