Roundout 360W 9-Light Candelabra E-12 Incandescent Pendant in Aged Brass

Part #HUD1222AGB  |  Item #7017641  |  Manufacturer Part #1222-AGB

$1,651.94 EACH
(Pricing is for Aged Brass)

Color/Finish: Aged Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tumbling cubes overlapped in frozen motion surround a modern-style lighting cluster in this breathtaking fixture
  • Inert textured black iron contrasts with a metallic finish at the core
  • It has been said all good design is about tension
  • This chandelier for the Atomic Age celebrates the tension that keeps the universe and the atom alike in perfect place

Specifications

Bulb Type: Incandescent

Collection: Roundout

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 30-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up/Down Lighting

Lighting Style: Modern

Material: Metal

Number Of Lights: 9

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 26 in