Skye 75W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Nickel

Part #HUDH222101PN  |  Item #7549909  |  Manufacturer Part #H222101-PN

$198.10 EACH

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes one vintage T10 medium Incandescent bulb

Specifications

ADA Compliant: No

Bulb Style: Tubular

Bulb Type: Incandescent

Collection: Skye

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Crackle

Height: 19 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 4

Width: 4-3/4 in