1-Light 50W Wall Sconce in Polished Chrome
Upton 1-Light 50W Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In France, long, white cone shapes are trending in lighting design
- Upton draws inspiration from this time and place in history
- The time is late nineteen-forties: Art Deco’s twilight is acceding to the advent of Mid-Century Modern
- Mouth-blown frosted glass and tapered tripod arms hearken back to the era while thick stepped backplates and weighty faceted arms, cast from molten metal, speak to the craft and concern we invest in all our fixtures to ensure that they endure in both style and substance
Specifications
- ADA Compliant:
- No
- Collection:
- Upton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- G9
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 4-1/4 in