Upton 19 in. 50W 3-Light G9 Double Loop A19 Wedge Xenon Vanity Fixture with Mouth Blown Glass in Polished Chrome

Part #HUD1803PC  |  Item #5080340  |  Manufacturer Part #1803-PC

$488.25 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The time is late nineteen-forties: Art Deco’s twilight is acceding to the advent of Mid-Century Modern
  • In France, long, white cone shapes are trending in lighting design
  • Upton draws inspiration from this time and place in history
  • Mouth-blown frosted glass and tapered tripod arms hearken back to the era while thick stepped backplates and weighty faceted arms, cast from molten metal, speak to the craft and concern we invest in all our fixtures to ensure that they endure in both style and substance

Specifications

ADA Compliant: No

Bulb Type: Xenon

Collection: Upton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 8-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Wedge

Light Bulb Shape Code: G9

Lighting Style: Modern

Material: Metal

Number Of Lights: 3

Sconce Type: Vanity

UL Listed: Yes

Volts: 120V

Watts: 50

Weight: 5

Width: 19 in