Hudson Valley Lighting
Vernon 100 watt 30 in. Aged Brass Picture Wall Light
Part #HUD2430AGB | Item #4154073 | Manufacturer Part #2430-AGB
Product Details
- Fixtures supplied with 8ft SPT-2 cord
Specifications
Bulb Type: Incandescent
Collection: Vernon
Color Finish: Aged Brass
Color Finish Category: Brass Tones
Depth: 11 in
Dimmable: No
ETL Listed: No
Height: 5 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: T10
Material: Brass
Number Of Lights: 4
Type: Picture Light
UL Listed: Yes
Volts: 120V
Watts: 25
Width: 30 in