Vernon 50W 16 in. Aged Brass Picture Wall Light

Part #HUD2416AGB  |  Item #4153342  |  Manufacturer Part #2416-AGB

$328.17 EACH

Color/Finish: Aged Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fixtures supplied with 8ft SPT-2 cord

Specifications

Bulb Type: Incandescent

Collection: Vernon

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Depth: 11 in

Dimmable: No

ETL Listed: No

Height: 5 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Material: Brass

Number Of Lights: 2

Type: Picture Light

UL Listed: Yes

Volts: 120V

Watts: 25

Width: 16 in