40W 2-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass
Vesper 40W 2-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vesper
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 4-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 26-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Linen, Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 10 in