Vesper 40W 2-Light Medium E-26 Incandescent Floor Lamp in Old Bronze

Part #HUDL1407OB  |  Item #8156577  |  Manufacturer Part #L1407-OB

$700.35 EACH

Color/Finish: Old Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Vesper

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Diameter: 7-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 67 in

Installation Type: Floor Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Linen, Marble, Metal]

Number Of Lights: 2

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 40

Width: 17-1/2 in