6-1/4 in. 100 W 3-Light Medium Bath Bracket in Old Bronze
Windham 6-1/4 in. 100 W 3-Light Medium Bath Bracket in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Windham
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 6-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 9-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 22-1/2 in