6-1/4 in. 100 W 3-Light Medium Bath Bracket in Satin Nickel
Windham 6-1/4 in. 100 W 3-Light Medium Bath Bracket in Satin Nickel
Frequently Purchased Together
Product Details
- Mouth-blown opal glass canisters mount to cast metal socket holders, replete with crisply turned steps and finely etched dentil knurling
- Subtle knurling appears again on Windham’s circular backplate, reinforcing the classical motif
- Strong and handsome, the Windham collection showcases the timeless appeal of classical styling
- Up/Down mounting
- Socket ring shade attachment
- Mouth-blown glass
Documents
Specifications
- Application:
- Bathroom
- Collection:
- Windham
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Glossy, Opal
- Height:
- 9-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 300 W
- Width:
- 22-1/2 in