480W 12-Light Candelabra E-12 Incandescent Chandelier in Aged Brass

You last purchased this on
 
Hudson Valley

Roundout 480W 12-Light Candelabra E-12 Incandescent Chandelier in Aged Brass

  • Fast #
  • Part #HUD1234AGB
  • Item #7032806
  • Manufacturer Part #1234-AGB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Roundout 480W 12-Light Candelabra E-12 Incandescent Chandelier in Aged Brass

This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Inert textured black iron contrasts with a metallic finish at the core
  • It has been said all good design is about tension
  • Tumbling cubes overlapped in frozen motion surround a modern-style lighting cluster in this breathtaking fixture
  • This chandelier for the Atomic Age celebrates the tension that keeps the universe and the atom alike in perfect place
  • Requires Certification

Specifications

Collection:
Roundout
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
44-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Mid-century, Transitional
Material:
Metal
Number of Lights:
12
Number of Tiers:
3
UL Listed:
Yes
Volts:
120V
Watts:
40 W
Width:
34 in