6-1/4 in. 100 W 2-Light Medium Bath Bracket in Satin Nickel

Hudson Valley

Windham 6-1/4 in. 100 W 2-Light Medium Bath Bracket in Satin Nickel

  • Part #HUD3402SN
  • Item #3567320
  • Manufacturer Part #3402-SN
5 out of 5 Customer Rating
Brand image
Hudson Valley

Windham 6-1/4 in. 100 W 2-Light Medium Bath Bracket in Satin Nickel


$1.00
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mouth-blown opal glass canisters mount to cast metal socket holders, replete with crisply turned steps and finely etched dentil knurling
  • Subtle knurling appears again on Windham’s circular backplate, reinforcing the classical motif
  • Strong and handsome, the Windham collection showcases the timeless appeal of classical styling
  • Up/Down mounting
  • Socket ring shade attachment
  • Mouth-blown glass

Documents


Specifications

Application:
Bathroom
Collection:
Windham
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6-1/4 in
Energy Star Compliant:
No
Glass Type:
Glossy, Opal
Height:
9-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
2
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
200 W
Width:
14-1/4 in