18 in. Extension Rod in Matte Silver
18 in. Extension Rod in Matte Silver
Product Details
Product Details
- 18-inch down rod is ideal for 10- to 11-foot ceilings
- Works with Hunter and Casablanca fans, not including Hunter Original® fan
- Matte silver finish
Specifications
- Brand Model Compatibility:
- Casablanca
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Matte Silver
- Diameter:
- 3/4 in
- Dimmable:
- No
- Length:
- 18 in
- Material:
- Steel
- UPC:
- 049694993021