DESCRIPTION

Hunter Fan Company Kensington® 5-Blade Ceiling Fan

HUN5304

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
Not for Sale in CA
CFM
4925
Collection
Kensington®
Color Finish
New Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
12-13/25 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
2
Watts
65.6

Starting at
Call for Pricing
  • QUANTITY