DESCRIPTION

Hunter Fan Company Five Min Fan® 5-Blade Ceiling Fan with Bowl Light Kit

HUN5308

Color Finish

 

SPECIFICATIONS

Blade Finish
Dark Wood
Blade Pitch
13°
CEC Compliant
For Sale in CA
CFM
5010
Collection
Five Min Fan®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
18-4/25 in
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
2
UL Listed
No
Watts
66

Starting at
Call for Pricing
  • QUANTITY