DESCRIPTION

  • Can be installed without light kit
  • WhisperWind® motor

Hunter Fan Company 52 in. 2-Light 5-Blade Ceiling Fan

HUN53090

Color Finish

 

SPECIFICATIONS

Blade Pitch
13°
Blade Span
52 in
CEC Compliant
Not for Sale in CA
CFM
5110
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
12-3/10 in
Number Of Blades
5
Number Of Lights
2
Watts
120

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY