DESCRIPTION

  • Can be installed as Hugger
  • Can be installed with 4 blades

Hunter Fan Company Classic Original 52 in. 5-Blade Ceiling Fan

HUN238

Color Finish

 

SPECIFICATIONS

Blade Pitch
15°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
6947
Collection
Classic Original
Color Finish
Antique Black
Color Finish Category
Blacks
Energy Star Compliant
No
Height
14-4/25 in
Indoor Outdoor
Indoor
Number Of Blades
5
Volts
120V
Watts
86.6

Starting at
Call for Pricing
  • QUANTITY